| Nama Produk | Spesifikasi | Harga (IDR) |
| KHK Helical Gear SHE2-24L 1pc | - Material/Finish: S45C - Twist direction: L - Tip Circle Diameter (mm): 56 - Module: 2 |
459,000 |
| KHK KHG Ground Helical Gear J Series (KHG3 Type) KHG3-45LJ25 1pc | - Torsion Angle: 21°30' - Material: SCM440 - Surface Hardness: 50-60HRC - Gear Precision: JIS N6 class |
5,099,000 |
| KHK Helical Gear SH290L 1pc | - Number of Teeth: 90 - Material/Finish: S45C - Heat treatment: None - Reference Dia. (mm): Ø186.35 |
4,599,000 |
| KHK KHG Ground Helical Gear E Series Left Type KHG3-40LE28 1pc | - Screw Position (mm): 22.6 - Bush Material: SCM435 - Full Length (mm): 48 - Face Width (mm): 25 |
8,399,000 |
| KHK KHG Ground Helical Gear J Series (KHG2 Type) KHG2-18RJ14 1pc | - Torsion Angle: 21°30' - Twist direction: R - Surface Hardness: 50-60HRC - Grind Reference Plane: Hole (H7) |
1,799,000 |
| KHK Ground Helical Gear ZSTP6-20LJ45 1pc | - Frontal Pressure Angle (°): 20 - Torsion Angle: 19°31'41" - Gear accuracy: JIS N6 grade - Surface Hardness: 50-60HRC |
10,999,000 |
| KG Helical Gears H1.5S13RMB 1pc | - Hub Outer Diameter (mm): Ø23 - Pressure Angle (°): 20 - Twist Angle (°): 45 - Material: SCM440 |
319,000 |
| KG Helical Gears H1.5S13LMB 1pc | - Pressure Angle (°): 20 - Twist Angle (°): 45 - Material: SCM440 - Surface Hardness: 50-60HRC |
339,000 |
| KHK KHG Ground Helical Gear E Series Right Type KHG2.5-28RE25 1pc | - Tip Circle Diameter (mm): 75 - Torsion Angle: 21°30' - Full Length (mm): 46 - Allowable Thrust Force (N): 15000 |
6,399,000 |
| KHK Gear Assembly Kit GCU-N 1pc | - Mounting Method: Staggered axis - Material: SCM440 - Surface Hardness: 50-60HRC - Gear Precision: JIS N6 grade |
7,899,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami